![4545 3 3/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-TL2-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MjYzMzh8aW1hZ2UvanBlZ3xhRFpsTDJnMVlTOHhNRFV3TnpJME9UazNOVE15Tmk5SlRrUllXRmhDVlZOSVdGaGZWRXd5WDB0WFh6VXhOWGcxTVRVdWFuQm58N2RmZTM5NWJiMTAzYzczOWFiMjMxOTRjZWQ2OWY1ZGJkZWNmYzI2OGE0NjY1NThkMTljNDk2ODBjN2RkMTVkNg)
TL3525 2 15/16
TL3525 2 15/16 TAPERLOCK BUSHING
2-15/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Part #
TL3525 2 15/16
BDI #
145718
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: