Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U0X2-3/4

U0X2-3/4

U0X2-3/4 ; POR BK2 BUSHING

Shaft Bushing; 2-3/4" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing

Part #

U0X2-3/4

BDI #

20219428

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.74
UNSPSC
23153100
EAN
0781568650561
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Noun
Bushing
Keyword String
Shaft
Long Description
Shaft Bushing; 2-3/4" Bore; 6" Outside Diameter; 5-1/4" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter