![W1-3-7/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBUSHXX-ST2-KW1-515x515.jpg?context=bWFzdGVyfHJvb3R8MzU0NTB8aW1hZ2UvanBlZ3xhREE0TDJobFl5OHhNRFV3TnpFNU5ERXpPRFkxTkM5SlRrUllXRmhDVlZOSVdGaGZVMVF5WDB0WE1WODFNVFY0TlRFMUxtcHdad3xiNjNiYWMyMjM5NjFhN2QwOTI1MWRjMmMzMGMzOGE0YzY5NTRjMTg0ZmQ1NjgyMWI5ZjI1MzA2Mjk4YTZlMDM1)
W1-3-7/8
W1-3-7/8 QD BUSHING ; 101755259
Shaft Bushing; 3-7/8" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing
Part #
W1-3-7/8
BDI #
24313498
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: