Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL 64

PL 76

PL 76 BRG LOCKING PLATE

5-7/16" Length; 1-1/2" Width; 1/8" Thickness; 4-33/64" Center Distance of Mounting Holes; N-076 Locknut Part Number; 2 Set Screws; Size 1/2-13 X 7/8

Part #

PL 76

BDI #

1260793

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
23153100
EAN
7316571250762
Locknut Part Number
N-076
Number of Screws
2
Screw Size
1/2-13 X 7/8
Other Features
Deep Drawn Steel Strip | With Steel Wire
Inch - Metric
Inch
Long Description
5-7/16" Length; 1-1/2" Width; 1/8" Thickness; 4-33/64" Center Distance of Mounting Holes; N-076 Locknut Part Number; 2 Set Screws; Size 1/2-13 X 7/8
Length
5.438 Inch | 138.125 Millimeter
Thickness
0.126 Inch | 3.2 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Center Distance of Mounting Holes
4.516 Inch | 114.7 Millimeter