token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MBL 34

MBA-01

MBA-01 LOCKWASHER ; 25MM OD 12MM ID 1MM THK

25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; 2.997MM Tang Width; No Reversing Tang; KMM-01 | KM-01 Locknut Part Number

Part #

MBA-01

BDI #

967987

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31161801
EAN
0751968760108
Reversing Tang
No
Locknut Part Number
KMM-01 | KM-01
Other Features
Face Dia 17 | 11 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
MBA-01
Long Description
25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; 2.997MM Tang Width; No Reversing Tang; KMM-01 | KM-01 Locknut Part Number
Thickness
0.039 Inch | 1 Millimeter
Inside Diameter
0.472 Inch | 12 Millimeter
Tang Width
0.118 Inch | 3 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter