Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CL-30-SS

CL-30-SS

CL-30-SS CLAMP SHAFT COLLAR ; 1PIECE 1-7/8" BORE SS

1-7/8" Bore; Shaft Collar; Stainless Steel; 2-7/8" Outside Diameter; 11/16" Width; 5/16-24 X 7/8 Clamp Screw Size; One Piece Split

Part #

CL-30-SS

BDI #

798262

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
31162811
EAN
0634529000694
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 7/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version | No Backslot
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Noun
Collar
Keyword String
Shaft
Manufacturer Item Number
CL-30-SS
Weight / LBS
0.68
Long Description
1-7/8" Bore; Shaft Collar; Stainless Steel; 2-7/8" Outside Diameter; 11/16" Width; 5/16-24 X 7/8 Clamp Screw Size; One Piece Split
Width
0.688 Inch | 17.475 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter