![SP-7-A](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXLCKCLR-2C-2SPL-AL-515X515.jpg?context=bWFzdGVyfHJvb3R8MzQ5Mzd8aW1hZ2UvanBlZ3xhR1kxTDJnd1pDOHhNREEzTlRnNE16WTJOelE0Tmk5SlRrUllXRmhNUTB0RFRGSmZNa05mTWxOUVRGOUJURjgxTVRWWU5URTFMbXB3Wnd8YjRmYjQxMGM2MGQ1ZjkzYjQzZmQ1MTcyMDMzM2U4OWIyZGJkNjIyMzIzMWZmNmViYjQyZTk5YTc4Y2IzZTYxOA)
SP-7-A
SP-7-A CLAMP SHAFT COLLAR ; 2PIECE 7/16" BORE ALUM
7/16" Bore; Shaft Collar; Aluminum; 15/16" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split
Part #
SP-7-A
BDI #
801408
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: