![SPK-35-A](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXLCKCLR-2C-2SPL-AL-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8NjI2Nzl8aW1hZ2UvanBlZ3xhR1JsTDJneVpTODRPVFkwTmpBNE16a3pNalEyTG1wd1p3fGNhMTIxYTNiZmY2YTM5MjllOTcwZWVlZGZkMjU2YzQ4YjA4ZDk2OTMxODliMDQ0N2M2MDAxZTEyOWExMDYxZjE)
SPK-35-A
SPK-35-A SHAFT COLLAR ; 2PIECE WITH KEYWAY 2-3/16" BORE ALUM
2-3/16" Bore; Shaft Collar; Aluminum; 3-1/4" Outside Diameter; 3/4" Width; 5/16-24 X 7/8 Clamp Screw Size; Two Piece Split
Part #
SPK-35-A
BDI #
798013
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: