Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BMM-12

BHL-05

BHL-05 LOCKNUT ; 32TPI 1.563" OD 0.469" NOMINAL THK

32 Threads per Inch; 1-9/16" Outside Diameter; 15/32" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; UNS Thread

Part #

BHL-05

BDI #

967049

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31161716
EAN
0751968330509
Threads per Inch
32
Thread Size
0.969-32
Thread Name
UNS
Other Features
Self Locking | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BHL-05
Weight / LBS
0.1
Long Description
32 Threads per Inch; 1-9/16" Outside Diameter; 15/32" Nominal Thickness; 0.969-32 Thread Size; 0.949" Thread Pitch Diameter Min; 0.952" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.469 Inch | 11.913 Millimeter
Thread Pitch Diameter Min
0.949 Inch | 24.105 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Thread Pitch Diameter Max
0.952 Inch | 24.181 Millimeter