Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BHI-11

BHS-12

BHS-12 LOCKNUT ; 18TPI 3.156" OD 0.594" NOMINAL THK

18 Threads per Inch; 3-5/32" Outside Diameter; 19/32" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; UNS Thread

Part #

BHS-12

BDI #

967116

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
UNSPSC
31161716
EAN
0751968356202
Threads per Inch
18
Thread Size
2.36-18
Thread Name
UNS
Other Features
Precision | 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BHS-12
Weight / LBS
0.44
Long Description
18 Threads per Inch; 3-5/32" Outside Diameter; 19/32" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
3.156 Inch | 80.162 Millimeter
Nominal Thickness
0.594 Inch | 15.088 Millimeter
Thread Pitch Diameter Min
2.324 Inch | 59.03 Millimeter
Thread Pitch Diameter Max
2.329 Inch | 59.157 Millimeter