Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM 10

KM 10

KM 10 BEARING LOCKNUT ; NON-RETURNABLE

Locknut; 70MM Outer Diameter; 12MM Nominal Thickness; M50 X 1.5 Thread Size; MB-10 Lockwasher Part Number; ISO Metric Thread

Part #

KM 10

BDI #

24010662

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
31161716
EAN
0637410088115
Threads per Inch
Metric
Thread Size
M50 X 1.5
Lockwasher/Lockplate Part Number
MB-10
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Weight / LBS
0.35
Long Description
Locknut; 70MM Outer Diameter; 12MM Nominal Thickness; M50 X 1.5 Thread Size; MB-10 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.472 Inch | 12 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter