Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NSH-13

NSH-13

NSH-13 LOCKNUT ; 2.548-18 THREAD 3.38IN OD 0.72IN THK

18 Threads per Inch; 3-3/8" Outside Diameter; 0.72" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; UNS Thread

Part #

NSH-13

BDI #

966601

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.345
UNSPSC
31161716
EAN
0751968141303
Threads per Inch
18
Thread Size
2.548-18
Thread Name
UNS
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
NSH-13
Weight / LBS
0.74
Long Description
18 Threads per Inch; 3-3/8" Outside Diameter; 0.72" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
3.375 Inch | 85.725 Millimeter
Nominal Thickness
0.72 Inch | 18.288 Millimeter
Thread Pitch Diameter Max
2.517 Inch | 63.932 Millimeter
Thread Pitch Diameter Min
2.512 Inch | 63.805 Millimeter