Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TLM-03

TLN-12

WHITTET-HIGGINS TLN-12 ; 工具类/锁紧螺母

18 Threads per Inch; 3-5/32" Outside Diameter; 17/32" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; UNS Thread

Part #

WHITTET-HIGGINS TLN-12

BDI #

966664

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
UNSPSC
31161716
EAN
0751968161202
Threads per Inch
18
Thread Size
2.36-18
Thread Name
UNS
Other Features
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
TLN-12
Weight / LBS
0.46
Long Description
18 Threads per Inch; 3-5/32" Outside Diameter; 17/32" Nominal Thickness; 2.36-18 Thread Size; 2.324" Thread Pitch Diameter Min; 2.329" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.531 Inch | 13.487 Millimeter
Thread Pitch Diameter Min
2.324 Inch | 59.03 Millimeter
Thread Pitch Diameter Max
2.329 Inch | 59.157 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter