Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

41E15

60B17U

60B17U IDLER SPROCKET ; 1" BORE 60 CHAIN SIZE 17T

Roller Chain; 1" Bore; 60 Chain Size; 17 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Steel

Part #

60B17U

BDI #

21436822

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.415
UNSPSC
31171901
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Bronze Bearing
Category - BDI
Idler Chain Sprockets
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
60B17U
Weight / LBS
3.12
Long Description
Roller Chain; 1" Bore; 60 Chain Size; 17 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Steel
Outside Diameter
4.462 Inch | 113.335 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter