![RS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDBRWTNSRXX-IDLR-R-515x515.jpg?context=bWFzdGVyfHJvb3R8MzQ3MzR8aW1hZ2UvanBlZ3xhR0UwTDJneU5DODVOamMyTVRBMU1qVXlPRGswTG1wd1p3fDIxNWQwOGRhZDg3MTY0YjY2ZTI5MWNjNzdlOGI1ZTE0MzU4YjBjNzk5Mjg1MzRkOGU3ODdjZTU1ZDZkYzNlYzE)
RS
RS ANGLE MOUNTED POSITIONER ; SMALL ANGLE MOUNTED POSITIONER
Angle Mounted; 1/2" Shaft Diameter; 2-3/8" Overall Length; 1-1/8" Overall Width; 2" Overall Height; Non Adjustable
Part #
RS
BDI #
22865099
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: