Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20-5 TL 2 MPB

20-5 TL 2 MPB TORQ LIMTR ; NON-RETURNABLE

Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Torque 2142 to 4270Nm; Friction Pad Product Type

Part #

20-5 TL 2 MPB

BDI #

345851

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
113.398
UNSPSC
26111900
EAN
0662288570516
Product Name
Torque Limiter
Bore Profile
Straight | Reborable
Torque
Torque 2142 to 4270Nm
Product Type
Friction Pad
Product Series
20
Reset Type
Automatic
Number of Springs
5
Manual Adjustment
Mechanical | Spring
Inch - Metric
Inch
Other Features
2" Minimum Plain Bore
Category - BDI
Torque Limiter
Noun
Clutch
Keyword String
Mechanical
Manufacturer Internal Number
108921
Weight / LBS
250
Long Description
Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Torque 2142 to 4270Nm; Friction Pad Product Type
Bore
0 Inch | 0 Millimeter