![2322V521](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBLTXXX-VSPD-515x515.jpg?context=bWFzdGVyfHJvb3R8NzY4MDZ8aW1hZ2UvanBlZ3xhREU1TDJnNU9TOHhNRFF4T0RZNE1EQXdORFl6T0M5SlRrUllXRmhDVEZSWVdGaGZWbE5RUkY4MU1UVjROVEUxTG1wd1p3fDhlMzQyYWE1MmE0MmQ1YjYxZmRlOTE4NTU4NDE4NjliOGFjNGJmMTM0MDg4MTg4ODYxYzQ5ZmRkZjFlMDY3Y2E)
3230V1180
3230V1180 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 118" Pitch Length; 2" Belt Width; 118.8" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
3230V1180
BDI #
639425
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: