Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

400-KPS14M-2380

1200-KPS14M-1190

1200-KPS14M-1190 TIMING BELT

Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material

Part #

1200-KPS14M-1190

BDI #

139904

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.938
EAN
0649717328603
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
KPS14M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Manufacturer Item Number
1200-KPS14M-1190
Weight / LBS
2.085
Long Description
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
4.724 Inch | 120 Millimeter
Belt Pitch Length
46.85 Inch | 1190 Millimeter