Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1200-KPS14M-1708

150-KPS8M-640

150-KPS8M-640 TIMING BELT

Synchronous Belt; 8MM Pitch; 640MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; KPS8M; Aramid Tensile Material; Polyurethane Outer Material

Part #

150-KPS8M-640

BDI #

139762

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
26111811
EAN
0649717326548
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
KPS8M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Manufacturer Item Number
150-KPS8M-640
Weight / LBS
0.083
Long Description
Synchronous Belt; 8MM Pitch; 640MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; KPS8M; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
25.197 Inch | 640 Millimeter