Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30T5/815DL

25T10/1610DLUK

25T10/1610DLUK METRIC TIMING BELT ; DOUBLE SIDED

Synchronous Belt; 10MM Pitch; 1610MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Kevlar Tensile Material; Polyurethane Outer Material

Part #

25T10/1610DLUK

BDI #

19280219

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10 Double
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Long Description
Synchronous Belt; 10MM Pitch; 1610MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Kevlar Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter