Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

186-3M-6

600-5M-15 HT250

600-5M-15 HT250 SYNCHRONOUS BELT

Synchronous Belt; 5MM Pitch; 600MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material

Part #

600-5M-15 HT250

BDI #

262734

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
26111811
EAN
0782475411337
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
High Torque
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Long Description
Synchronous Belt; 5MM Pitch; 600MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
23.622 Inch | 600 Millimeter