![1066XL037G](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXBLTXXX-SYNC-MXL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzA0ODR8aW1hZ2UvanBlZ3xhR1ExTDJnM09TOHhNRFF4T0RZNE1EazFORGt4TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZOVEUxZURVeE5TNXFjR2N8Y2ZiNDcwZWE0NDc5OTc0YzU0NjNmMjYzNDdkNmQ3MWVkMWE5YTAzNjU4MGJjMGJiODJhNjVlNjYxZDQ5NDZkYg)
840XH SL
840XH TIMING BELT SLEEVE ; 500MM/EA SOLD PER MM NON RETURNABLE
Synchronous Belt; 7/8 Inch Pitch; 84" Pitch Length; 5" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Part #
840XH SL
BDI #
23119055
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: