Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1056-8M-50 HIGHLOAD

8MHL 1064

8MHL 1064 ; HIGH PERFORMANCE TIMING BELT

Synchronous Belt; 8MM Pitch; 1064MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material

Part #

8MHL 1064

BDI #

20386144

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MHL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Omega High Load
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Manufacturer Item Number
8MHL 1064
Manufacturer Internal Number
8MHL 1064
Long Description
Synchronous Belt; 8MM Pitch; 1064MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 8MHL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
41.89 Inch | 1064 Millimeter
Belt Width
19.685 Inch | 500 Millimeter