![D600H300](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODBLTXXX-SYNC-HDBL-515x515.jpg?context=bWFzdGVyfHJvb3R8MTY2NDl8aW1hZ2UvanBlZ3xhRFV3TDJoa05DOHhNRFkxT1RJNU56RTJOVE0wTWk5SlRrUkVUMFJDVEZSWVdGaGZVMWxPUTE5SVJFSk1YelV4TlhnMU1UVXVhbkJufDUzM2EyMzVhZTdiMzg3ODU2MDc4ZWFiZTMxY2JiOTI0MDkzOGUxZGY1MzM5ZmRmNDc5MTdjZmE0ZWU4M2M3YWU)
D600H300
D600H300 DUAL DYNA SYNC BELT ; NON RETURNABLE
Synchronous Belt; 1/2 Inch Pitch; 60" Pitch Length; 3" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D600H300
BDI #
23775718
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: