Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U560T5/32

U575T5/10

U575T5/10 ELATECH ISYNC SYNCHRONOUS BELT ; POR 575MM OL X 5MM PITCH X 10MM WIDE

Synchronous Belt; 5MM Pitch; 575MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material

Part #

U575T5/10

BDI #

418469

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Manufacturer Item Number
ELATECH U575T5/10 sleeve
Manufacturer Internal Number
20412569
Weight / LBS
0.001
Long Description
Synchronous Belt; 5MM Pitch; 575MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
22.638 Inch | 575 Millimeter
Belt Width
0.394 Inch | 10 Millimeter