Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1T15.6SK

1T15.6SK

1561T VARIABLE SPEED COMPANION PULLEY

2926V; 1 Grooves; 15.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 15.6" Minimum Pitch Diam; 15.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range

Part #

1T15.6SK

BDI #

997191

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
10.057
UNSPSC
26111813
EAN
0698672781558
Belt Series
2926V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer Item Number
1561T
Manufacturer Internal Number
1561T
Weight / LBS
24.2
Long Description
2926V; 1 Grooves; 15.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 15.6" Minimum Pitch Diam; 15.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Pitch Diameter Maximum
15.6 Inch | 396.24 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.9 Inch | 403.86 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Face Width Minimum
2.125 Inch | 53.975 Millimeter
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter