![1VP50X1-1/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8NDIzODZ8aW1hZ2UvanBlZ3xhRFk1TDJnME1DOHhNRFV3TmprM05qazROVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6VXhOWGcxTVRVdWFuQm58NTliM2Y3YmFlZjRlZTY0YjVjN2VhZWE5NmZlNjM5YjE0ZmY5YzY3MDc4MTZlNWMwM2FjMzkxMTkxZmFiMzdiNw)
1VP44X3/4
1VP44 X 3/4 VARIABLE PITCH SHEAVE
Pulley, Variable Speed; 3/4" Bore; 1 Groove; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP44X3/4
BDI #
626819
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: