1VP44X5/8
1VP44 X 5/8 VARIABLE PITCH SHEAVE
Pulley, Variable Speed; 5/8" Bore; 1 Groove; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP44X5/8
BDI #
626820
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: