Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VP68X3/4

1VP68X3/4

1VP68 X 3/4 VARIABLE PITCH SHEAVE

Variable Speed Pulley; 3/4" Bore; 1 Groove; 6.55" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B | 5V Belt Series; 5.1" Pitch Dia Min; 6.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

1VP68X3/4

BDI #

626856

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.314
UNSPSC
26111800
EAN
0775829145804
Belt Series
3L | 4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Type | Positive Locked on Setting
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
7.3
Long Description
Variable Speed Pulley; 3/4" Bore; 1 Groove; 6.55" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B | 5V Belt Series; 5.1" Pitch Dia Min; 6.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.9 Inch | 175.26 Millimeter
Face Width Minimum
0.75 Inch | 19.05 Millimeter
Face Width Maximum
1.125 Inch | 28.575 Millimeter
Outside Diameter
6.55 Inch | 166.37 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.75 Inch | 19.05 Millimeter