![1VP71X3/4](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-VAR-VP-1G-FB-TYP2-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzQyMzR8aW1hZ2UvanBlZ3xhREk0TDJoalppOHhNRFkyTURnd016UTNOelV6TkM5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDFSWlVESmZTMWRmTlRFMWVEVXhOUzVxY0djfGQ4NjE5ZTQ2YjdlYTQwOGRmNjk2NTQ3MGQ0NmI2NWIwZDU4ODcxYWI4YzRiOGE2ZGIyOTllMzg4YTEzOTFiMmU)
1VP71X3/4
1VP71 X 3/4 VARIABLE PITCH SHEAVE
Variable Speed Pulley; 3/4" Bore; 1 Groove; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP71X3/4
BDI #
626863
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: