2VP75X 1 1/8
2VP75X 1 1/8 VARIABLE SPEED SHEAVE ; 1-1/8" BORE
1-1/8" Bore; 2 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; 1-5/8" Face Wid Min; 2-3/8" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
2VP75X 1 1/8
BDI #
333142
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: