8325X14MM
8325 X 14MM ; POR
Variable Speed Pulley; 14MM Bore; 1 Groove; 82.55MM Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 58.42MM Pitch Dia Min; 78.74MM Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
8325X14MM
BDI #
629168
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: