8600X24MM
8600 X 24MM ; POR
Variable Speed Pulley; 24MM Bore; 1 Groove; 152.4MM Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 109.982MM Pitch Dia Min; 149.86MM Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
8600X24MM
BDI #
629001
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: