![8600X5/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-VAR-8000-1G-FB-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8NDE5MTV8aW1hZ2UvanBlZ3xhRFU1TDJnd01DOHhNRFkyTURnd05UTXhNalUwTWk5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWHpnd01EQmZNVWRmUmtKZlMxZGZOVEUxZURVeE5TNXFjR2N8MWQ3NzEwZjRjOTUzN2I0N2NlM2I1NTRmMmY2Y2FiNDg1MmRlOGFjMDNmMjk3NTdlYjExMDgyM2MzMzAyZGY0Mg)
8600X5/8
8600 X 5/8 ; POR
Variable Speed Pulley; 5/8" Bore; 1 Groove; 6" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 4.33" Pitch Dia Min; 5.9" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
8600X5/8
BDI #
629008
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: