![8670X19MM](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-VAR-8000-1G-FB-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8NDE5MTV8aW1hZ2UvanBlZ3xhRFU1TDJnd01DOHhNRFkyTURnd05UTXhNalUwTWk5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWHpnd01EQmZNVWRmUmtKZlMxZGZOVEUxZURVeE5TNXFjR2N8MWQ3NzEwZjRjOTUzN2I0N2NlM2I1NTRmMmY2Y2FiNDg1MmRlOGFjMDNmMjk3NTdlYjExMDgyM2MzMzAyZGY0Mg)
8670X19MM
8670 X 19MM ; POR
Variable Speed Pulley; 19MM Bore; 1 Groove; 170.18MM Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 127.762MM Pitch Dia Min; 167.64MM Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
8670X19MM
BDI #
629015
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: