8740X1-1/8
8740 X 1-1/8 ; POR
Variable Speed Pulley; 1-1/8" Bore; 1 Groove; 7.4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.73" Pitch Dia Min; 7.3" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
8740X1-1/8
BDI #
629025
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: