Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVS170X1-1/8

MVS170X1-1/8

JVS170 X 1-1/8 FHP FIXED BORE SHEAVE

Variable Speed Pulley; 1-1/8" Bore; 2 Groove; 6.692" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 4.81" Pitch Dia Min; 6.53" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

MVS170X1-1/8

BDI #

631051

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.765
UNSPSC
26111800
EAN
0775829030193
Belt Series
A | B | 3V | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Type | Heavy Duty | Adjustable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
14.8
Long Description
Variable Speed Pulley; 1-1/8" Bore; 2 Groove; 6.692" Outside Diameter; Finished Bore; No Bushing; A | B | 3V | 5V Belt Series; 4.81" Pitch Dia Min; 6.53" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
6.692 Inch | 169.977 Millimeter
Pitch Diameter Minimum
4.81 Inch | 122.174 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
1.73 Inch | 43.942 Millimeter
Pitch Diameter Maximum
6.53 Inch | 165.862 Millimeter
Face Width Maximum
2.59 Inch | 65.786 Millimeter
Bore
1.125 Inch | 28.575 Millimeter