![11 X 3.25-2012 TL FF PUL](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-COMPN-FLAT-TL-A-515x515.jpg?context=bWFzdGVyfHJvb3R8MTI4NjR8aW1hZ2UvanBlZ3xhREF4TDJoall5OHhNRGN6TVRNME9EVTFOemcxTkM5SlRrUkVUMFJRVlV4TVJWbGZRMDlOVUU1ZlJreEJWRjlVVEY5Qlh6VXhOWGcxTVRVdWFuQm58NTYxNTlmZGNiOWUzZmZlNmIzYjYzMDQwZjZlN2VkY2M1NjgxNWU1NTdiZTJhMjRkZjcyNjExZDUzMmYzYTM5Yg)
11 X 3.25-2012 TL FF PUL
11 X 3.25-2012 TL FF PULLEY ; NON RETURNABLE
Companion Variable Speed Pulley; Straight Face; 3-1/4" Face Width; Bushed; 2012 Bushing Size; 11" Outside Diameter; 1/2 To 2-1/8" Bushing Bore Range; 1-1/4" Length Thru Bore; Keyway
Part #
11 X 3.25-2012 TL FF PUL
BDI #
275172
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: