![8 X 2 1/2 TL FF PUL](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-COMPN-FLAT-TL-W-515x515.jpg?context=bWFzdGVyfHJvb3R8MTQyOTN8aW1hZ2UvanBlZ3xhRE0zTDJoa09TOHhNRGN6TVRNME9ERTVOelF3Tmk5SlRrUkVUMFJRVlV4TVJWbGZRMDlOVUU1ZlJreEJWRjlVVEY5WFh6VXhOWGcxTVRVdWFuQm58ODFmNTI1NmViMjRmYjBiMWRlMzBhNWQyYTMyYjZmNDcxOWY1NTgwODExMDliMjU1ZDc0OTBmZTQ2M2MwZmRiZQ)
8 X 2 1/2 TL FF PUL
8 X 2 1/2 TL FF PULLEY
Companion Variable Speed Pulley; Straight Face; 2-1/2" Face Width; Bushed; 2012 Bushing Size; 8" Outside Diameter; 1/2 To 2-1/8" Bushing Bore Range; 1-1/4" Length Thru Bore; Keyway
Part #
8 X 2 1/2 TL FF PUL
BDI #
275163
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: