![14414MT40A-E](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-515x515.jpg?context=bWFzdGVyfHJvb3R8Njc0MDZ8aW1hZ2UvanBlZ3xhRE16TDJnM01DOHhNRE14TkRRME9EZzVOakF6TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6VXhOWGcxTVRVdWFuQm58MDI1NzA0MjM1ZGU0ODE1MTFhNDM1MzlkMzdjNjkyMjEwMmQ4NjEwODQxMzcyOTA2ZmYxZDcxMzRkNzM3ZGYxMA)
11214MT55A-F
11214MT55A F ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 112 Teeth; 69.85MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
11214MT55A-F
BDI #
922927
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: