1128MT50A-F1.500
1128MT50A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 112 Teeth; 60.325MM Face Width; Finished Bore; 283.845MM Outside Diameter; 285.217MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
1128MT50A-F1.500
BDI #
922984
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: