Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12XL037 X 3/16 MPB

12XL037 X 3/16 MPB

12XL037 SYNCHRONOUS PULLEY

3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 9/16" Face Width; Rough Bore; 1" Flange OD; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.313" Max Bore

Part #

12XL037 X 3/16 MPB

BDI #

982503

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
EAN
0698672290036
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
12
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
Extra Light | Solid Style | Type MPB1F
Inch - Metric
Inch
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 12 Teeth; 9/16" Face Width; Rough Bore; 1" Flange OD; 0.744" Outside Diameter; 0.764" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.313" Max Bore
Pitch Diameter
0.764 Inch | 19.406 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
0.744 Inch | 18.898 Millimeter