Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

13L050

13L050

13L050 TIMING PULLEY ; 101756230

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 3/4" Face Width; Rough Bore; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

13L050

BDI #

24301788

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
26111812
EAN
0070964158871
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
13
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.813
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.35
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 3/4" Face Width; Rough Bore; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.552 Inch | 39.41 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.522 Inch | 38.65 Millimeter