14414MT40A-E
14414MT40A E ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 144 Teeth; 53.975MM Face Width; Bushed; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore
Part #
14414MT40A-E
BDI #
923042
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: