Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20L100 NR. L100020

14L050 X 3/8 MPB

14L050 X 3/8 MPB TIMING BELT PULLEY ; 3/8" BORE 0.5" BELT W 3/8" PITCH 14T

1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Rough Bore; 1.92" Flange OD; 1.641" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 7/8" Max B

Part #

14L050 X 3/8 MPB

BDI #

255279

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
UNSPSC
26111812
EAN
0782475087938
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
14L050 X 3/8 MPB
Manufacturer Internal Number
113452
Weight / LBS
0.4
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 3/4" Face Width; Rough Bore; 1.92" Flange OD; 1.641" Outside Diameter; 1.671" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 7/8" Max B
Outside Diameter
1.641 Inch | 41.68 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.671 Inch | 42.45 Millimeter
Flange Outside Diameter
1.92 Inch | 48.768 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter