Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-224S-37-4030

14MPC-224S-37-4030

14MPC224S37 SYNCHRONOUS PULLEY

37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 224 Teeth; 52.324MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore

Part #

14MPC-224S-37-4030

BDI #

990987

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
117.78
EAN
0698672182935
Belt Pitch
14 MM
Belt Style
14MPC-37 QT Power Chain II
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 224 Teeth; 52.324MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Belt Width
1.457 Inch | 37 Millimeter