Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-71S-90-4030

14MPC-71S-90-4030

14MPC71S90 SYNCHRONOUS PULLEY

90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 71 Teeth; 98.552MM Face Width; Bushed; 335.026MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore

Part #

14MPC-71S-90-4030

BDI #

987109

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
34.881
EAN
0698672184144
Belt Pitch
14 MM
Belt Style
14MPC-90 QT Power Chain II
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 71 Teeth; 98.552MM Face Width; Bushed; 335.026MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Flange Outside Diameter
13.19 Inch | 335.026 Millimeter
Outside Diameter
12.347 Inch | 313.614 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter