Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-200S-90

14MX-200S-90

14MX-200S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES

90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 200 Teeth; 106.68MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore

Part #

14MX-200S-90

BDI #

1094871

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
156.26
EAN
0072053461381
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 200 Teeth; 106.68MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter