Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-34S-68 REBORE

14MX-34S-68 REBORE

GATES 14MX-34S-68 REBORE

Synchronous Pulley; 68MM Belt Width; 14MM Pitch; 14M-68 Belt Style; 34 Teeth; 84.531MM Face Width; Rough Bore; 164.211MM Flange OD; 148.7MM OD; 152MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 3.5" Max Bore

Part #

14MX-34S-68 REBORE

BDI #

1094914

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
9.571
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.5
Other Features
Poly Chain GT
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
78964504
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Pitch; 14M-68 Belt Style; 34 Teeth; 84.531MM Face Width; Rough Bore; 164.211MM Flange OD; 148.7MM OD; 152MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 3.5" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.465 Inch | 164.211 Millimeter
Pitch Diameter
5.984 Inch | 152 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
5.854 Inch | 148.7 Millimeter
Face Width
3.328 Inch | 84.531 Millimeter