Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P22-8M-30-1108 HT250

14MX-45S-90-3525

14MX-45S-90-3525 SYNCH SPROCKET

Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 45 Teeth; 106.68MM Face Width; Bushed; 213.233MM Flange OD; 197.739MM OD; 200.533MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX-45S-90-3525

BDI #

20509005

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.383
UNSPSC
26111800
EAN
0782476699765
Belt Pitch
14 MM
Belt Style
14MX-90
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
482148
Weight / LBS
27.3
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 45 Teeth; 106.68MM Face Width; Bushed; 213.233MM Flange OD; 197.739MM OD; 200.533MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Face Width
4.2 Inch | 106.68 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.395 Inch | 213.233 Millimeter
Outside Diameter
7.785 Inch | 197.739 Millimeter
Pitch Diameter
7.895 Inch | 200.533 Millimeter